Gridwall Panels - 2 x 8', Chrome

Economical wall display for retail stores, tradeshows and fairs.
  • Chrome gridwall panels of heavy duty, 1/4" thick wire in 3" square grids.
  • Gridwall panels can be mounted vertically or horizontally to fit your space.
  • Wall Mount Brackets suspend panels 2" from wall. 4 required per panel. Sold separately.
  • Optional T-Legs and Gondola Base for floor displays.
  • Gridwall Accessories sold separately.

    Gridwall

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-4280C 3" Standard Grid 2 x 8' 2 48 $129 $123 $121  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
CAPACITY:
  • 275 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:30 PM; USWEB29