Peanut Dispenser Special Offer - White Anti-Static Peanuts

Special Offer - Save $44

Includes 20 Cubic Foot Peanut Dispenser and two 7 cubic foot bags of Uline White Anti-Static UPSable Peanuts.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-423 20 cu. ft. Dispenser and
2 White Anti-Static Peanut Bags
$215  ADD
RECYCLING:
USAGE:
  • Recommended for dispensing peanuts only.
  • Not recommended to hang from drop or false ceilings.
DIMENSIONS:
  • Top: 40 x 40"
  • Length from Top to Bottom of Nozzle: 76"
  • Hose: 12 x 5" (L x Diam)
  • Metal Valve (Included): 5" 
CLEANING INSTRUCTIONS:
  • Bag: Hand wash cold and line dry.
MOUNTING INFORMATION:
  • Comes with S hook.
  • To calculate space needed between ceiling and top of table:
    • Bag height of dispenser + length of flex hose + height of box, etc on top of table.
  • Pulleys are mounted separately:
    • One directly above bag on ceiling. 
    • Other to side of bag, also on ceiling.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:48:35 AM; USWEB31