Economy Fold-in-Half Table - 48 x 24"

Folds in the center for easy transportation and storage.
  • Blow-molded polyethylene top.
  • Adjustable height at 23", 29" and 33" with locking steel legs.
  • Folds in half to 4" thickness. Convenient carry handle.

    Fold-in-Half Table
MODEL
NO.
DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 10+
H-4208FIH 48 x 24" Rectangle 200 21 $100 $90  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Adjustable Heights (Actual): 22 1/2", 29 1/4", 32 1/2"
  • Legs (Diameter):
    • Inner: 3/4"
    • Outer: 1"
  • Distance Between Legs: 44 1/2"
THICKNESS:
  • Tabletop: 1 5/8"
  • Legs: 21 gauge
COLOR:
  • Tabletop: Speckled off-white
USAGE:
FEATURES:
  • Textured top
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA Standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:16:39 PM; USWEB9