Economy Folding Table - 36 x 36"

Set up in seconds for extra room at parties or picnics.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds to 2" thickness for easy storage.
MODEL
NO.
DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 10+
H-4207 36 x 36" Square 250 23 $105 each  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Legs (Diameter): 1 1/8"
  • Distance Between Legs: 
    • Short Side: 24 5/8"
    • Long Side: 30 15/16"
THICKNESS:
  • Tabletop: 1 3/4"
  • Legs: 19 gauge
COLOR:
  • Tabletop: Speckled off-white
SPECIFICATIONS:
  • Meets ANSI/BIFMA x5.5 Desk Standards.
FEATURES:
  • Textured top
USAGE:
  • Tabletop does not fold in half (only legs fold).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 05:34:16 AM; USWEB13