Rubbermaid® Polyethylene Dumping Hopper - 1 Cubic Yard

Easy to safely empty – Just pull the handle. Forkliftable for elevated dumping.
  • Mobile. Lighter weight for easier handling.
  • Won't rust or dent. Leakproof, handles wet or dry materials.
  • Pull handle releases safety latch for easy dumping.
  • 6" polyolefin casters: 2 swivel, 2 rigid.

    Dumping Hopper
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
WIDTH
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4188 Standard Wood,
Corrugated
1 1,000 25" 723253" 247 $2,850 $2,720  Sub: H-4187 
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual- Including Handle): 71 1/2 x 32 x 53"
  • Usable: 60 3/4 x 21 x 36"
MODEL NUMBER:
  • Rubbermaid®: FG105943BLA
MATERIAL:
  • Frame: Steel
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3322R Heavy Duty Polyolefin Caster - Rigid, 6 x 2"
  • H-3322S Heavy Duty Polyolefin Caster - Swivel, 6 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
09/03/2026 03:12:38 PM; USWEB31