Additional Shelf for Undercounter Flammable Storage Cabinet

Additional shelf fits 22 gallon capacity Manual and Self-Closing Undercounter Flammable Storage Cabinets.
  • Sloped shelves safely direct spills away from containers.
  • Galvanized steel.
  • 350 lb. capacity.
  • Adjustable in 3" increments.
MADE IN THE USA
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4177-ADD 35 x 22" 22 1 10 $76 $71  ADD
DIMENSIONS:
  • 31 5/8 x 18" (W x D)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:55:06 PM; USWEB25