Welded Machine Table Casters - Set of 4 Casters

Casters for use with Welded Steel Machine Tables.
  • 4” locking polyolefin swivel casters.
  • Reduces capacity of Welded Machine Tables to 1,200 lbs.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION SIZE CAPACITY
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 2+
H-4162 Set of 4 Lockable Casters 5 x 2" 1,200 $75 $72  ADD
DIMENSIONS:
  • Increases Height of Machine Tables by 6 1/2".
  • Slotted Bolt Hole Spacing: 2 5/8 x 3 5/8" to 3 x 3"
  • Plate Size: 4 x 4 1/2"
MATERIAL:
  • Polyolefin
CAPACITY:
  • 650 lbs per caster
MOUNTING HARDWARE:
  • (32) Flat Washers
  • (16) 1 1/2 x 3/8" Bolts
  • (16) Locknuts
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:51:02 PM; USWEB34