Welded Machine Table - 36 x 18"

Use as a dedicated workstation for drilling, sawing or packing.
  • Built like a tank, compact and strong. Used everyday at Uline warehouses.
  • All-welded steel construction.
  • 1 1/2" thick steel top with square edges.
  • 2" angle legs. Pre-drilled floor mounting pads.
  • 30" high.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4160 36 x 18" 12 3,000 88 $315 $305  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Distance Between Shelf & Top: 20 1/2"
  • Shelf Height (Floor to Top of Shelf): 7 3/4"
  • Mounting Pad: 4 1/2 x 4"
THICKNESS:
  • Mounting Pad: 7 gauge
  • Legs: 3/16"
FEATURES:
  • Powder coated
  • Full-depth bottom shelf
CAPACITY:
  • Capacity is based on evenly distributed loads across top and bottom shelves.
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4162 Welded Machine Table Casters - Set of 4 Casters
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 09:53:27 AM; USWEB31