Deluxe Wood Platform Truck - 36 x 72"

SUPER QUIET

Better protection for your investment. Metal frame on all sides.
  • High-capacity truck moves castings, motors and steel strapping with ease.
  • Sockets on both ends. Optional second handle helps keep loads in place.
  • 8" non-marking casters: 2 swivel, 2 rigid.
  • Additional Handle available to help keep loads in place.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4149 36 x 72" 2,500 lbs. Polyurethane 159 $825 $795  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck Height: 11 1/2"
  • Handle Height (Above Deck): 25" 
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • Finish: Water based varnish (prevents splintering)
FEATURES:
  • Cross bars are welded to handle.
  • Includes one handle.
REPLACEMENT CASTERS:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4152 Handle for Deluxe Wood Platform Truck - 36"
  • H-4153 Polyurethane Caster for Deluxe Wood Platform Trucks - Swivel, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 08:58:22 AM; USWEB6