Fiberglass Extension Ladder - 24'

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Reinforced edge bracing.
  • Gravity spring locks secure ladder at heights up to 21'.
  • Heights adjust using heavy-duty rope and pulley.
  • Slip-resistant D-shaped rungs, rubber shoe pads.
  • Spur plates for safety on soft ground.
  • 300 lb. load capacity.
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT MAX. WORKING
HEIGHT
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4138 24' 21' 300 lbs. 52 $420 $400  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Height:
    • Highest Standing: 17'2"
    • Reach: 23'
    • Collapsed: 12'7"
  • Rung Diameter: 1 5/8" 
  • Width:
    • Fly: 16"
    • Base (Outside Feet): 19"
    • Front Rails: 3 5/16"
    • Flange: 1 3/16"
FEATURES:
  • Base section can be separated and used as a single ladder.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:12:37 PM; USWEB25