Fiberglass Platform Ladder - 8' Overall Height

Working off the ground requires high-quality industrial ladders.
  • Comfortable 14 x 15" work platform with 24" high safety rail.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • 300 lb. load capacity.
  • Folds to only 6" wide.
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4133 8' 6' 300 lbs. 31 x 55" 32 $285 $270  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Aluminum Work Platform (Actual): 14 5/8 x 15" (W x D)
  • Max Standing Height/Platform Height (Open): 5'9"
  • Average Reach: 12'
  • Guardrail Height from Platform: 23 1/8"
  • Width:
    • Front Rails: 3 1/8"
    • Rear Rails: 1 7/8"
    • Flange: 1 3/16"
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:12:17 AM; USWEB11