Laminate Seminar Table - 72 x 18"

Use in office or warehouse training rooms.
  • 5/8" thick top with scratch-resistant surface.
  • 29" fixed table height.
  • Easily fold to 2 1/2" thickness.
  • Recessed leg design for fewer bruised knees.
  • Table Dollies available.
MODEL
NO.
DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 10+
H-4130 72 x 18" Rectangle 250 43 $265 $255  ADD
SHIPS VIA UPS
COLOR:
  • Legs/Frame: Brown
DIMENSIONS:
  • Legs (Diameter): 1 1/8"
MATERIAL:
  • Legs: 18 gauge steel
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3083 Folding Table Dolly - 74 x 32 x 43"
  • H-3084 Folding Table Dolly - 98 x 32 x 43"
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
  • H-4787 Chair and Table Combo Dolly
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 10:21:30 PM; USWEB27