Lid for Bulk Containers - 32 x 30"

Lids keep contents free from dust and debris during transit or storage.
MODEL
NO.
DIMENSIONS
L x W
FITS CONTAINER PRICE EACH IN STOCK
SHIPS TODAY
H-4110 32 x 30" H-1213, H-2093, H-4051, H-8926 $65  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Adds 2" to height of Bulk Container.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
USAGE:
  • Lid rests around rim of container (does not lock or snap on).
  • When stacking on top of lid, drop doors and side panels must be upright and fully locked in place.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:37:29 PM; USWEB31