Lid for Bulk Container - 48 x 45"

Lids keep contents free from dust and debris during transit or storage.
MODEL
NO.
DIMENSIONS
L x W
FITS CONTAINER PRICE
EACH
IN STOCK
SHIPS TODAY
H-4107 48 x 45" H-1737, H-4053, H-7830, H-7831, H-8927, H-9617 $80  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Adds 2" to height of Bulk Container.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
USAGE:
  • Lid does not lock or snap on.
  • When stacking on top of lid, drop doors and side panels must be upright and fully locked in place.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:55:24 AM; USWEB14