Portable Folding Security Gate - 12' x 6'

Secure and protect property wherever you need it.
  • Collapses and rolls out of sight. Fits through most doorways. Indoor/outdoor use.
  • Corrosion-resistant, galvanized steel webbing.
  • 2 1/2" rubber casters on 24" axles.
  • Includes hardware and two 12" locking bars that mount to walls.
  • Add-On Unit available.
MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH HEIGHT WIDTH HEIGHT 1 2+
H-4104 Starter 12' 6' 20" 1/2' 80 $580 $560  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Extended height in the chart is in-use height.
  • Gate is 6" higher when folded.
  • Padlock Hole (Diameter): 5/8"
THICKNESS:
  • Webbing: 15 gauge
  • Powder Coated Frame: 12 gauge
SPECIFICATIONS:
  • OSHA compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:51:13 PM; USWEB7