Vornado® Room Fan - 7"

Compact fans provide a quiet breeze for a comfortable work environment.
  • Tilting head with 3 blades.
  • 3 speeds.
  • 6' power cord. 120 Volts.
  • Convenient size for desks and workbenches.
C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
MAX. AIR
MOVEMENT
CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4095 10127" 7" 70 ft. 156-293 0.5 5 $52 $49  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Blade (Diameter): 7 1/4"
FEATURES:
  • Fan head tilts vertically.
  • Open motor
USAGE:
  • Not moisture or water resistant.
SPECIFICATIONS:
  • 64 W
  • Decibel Rating:
    • Low: 36 dB
    • Medium: 45 dB
    • High: 52 dB
  • RPM:
    • High: 2225
    • Low: 1150
  • CFM:
    • High: 293
    • Low: 156
  • 2.5 Amp fuse in plug
  • 2-Prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:40:12 AM; USWEB7