High Profile Machine Guard - 24 x 48", Removable

Prevent damage to valuable machinery from forklifts and pallet trucks.
  • Solid steel construction. High-visibility safety yellow.
  • Protect equipment inside and guide semitrailers into docks outside. Tubular steel handles heavy abuse.
  • Mounting plates slide out of removable bases for temporary access to equipment or machinery. Padlockable.
  • Concrete Installation Kit sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIAM. HEIGHT LENGTH MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 4+
H-4076R High Profile 4.5" 24" 48" 8 x 8" 72 $265 $255  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Length in the chart is from outside the bar on each side.
  • Length from Plate Edges on Each Side: 51 1/2"
  • Mounting Plate:
    • Holes: 1 1/4 x 7/8"
    • Distance Between Holes (Center to Center): 6"
    • Distance Between Hole & Corner of Plate: 7/8"
  • Padlock Hole (Diameter): 1/2"
  • Removable Base:
    • Overall: 13 3/8 x 8 3/16"
    • Inside (Diameter): 5 3/16"
THICKNESS:
  • Steel: 11 gauge
  • Mounting Plate: 0.4"
USAGE:
  • Not UV resistant. Will fade over time with consistent sun exposure.
  • Not intended for asphalt.
SPECIFICATIONS:
  • Not Schedule 40 Pipe.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4974 Removable Base for Machine Guards and Bollards - 4.5" Diam
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:12:01 AM; USWEB5