High Profile Machine Guard - 24 x 48", Fixed

Prevent damage to valuable machinery from forklifts and pallet trucks.
  • Solid steel construction. High-visibility safety yellow.
  • Protect equipment inside and guide semitrailers into docks outside. Tubular steel handles heavy abuse.
  • Concrete Installation Kit available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIAM. HEIGHT LENGTH MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 4+
H-4076F High Profile 4.5" 24" 48" 8 x 8" 56 $215 $205  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Length in the chart is from outside the bar on each side.
  • Length from Plate Edges on Each Side: 51 1/2"
  • Mounting Plate:
    • Holes: 1 1/4 x 7/8"
    • Distance Between Holes (Center to Center): 6"
    • Distance Between Hole & Corner of Plate: 7/8"
THICKNESS:
  • Steel: 11 gauge
  • Mounting Plate: 0.4"
SPECIFICATIONS:
  • Not Schedule 40 Pipe.
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER114 mm4.5"
HEIGHT61 cm24"
LENGTH122 cm48"
MOUNTING PLATE DIMENSIONS20 x 20 cm8 x 8"
WEIGHT25 kg56 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/25/2025 08:51:35 AM; USWEB33