Aluminum Pallet - 48 x 48"

CORROSION RESISTANT

Store food in walk-in freezers or chemicals in pharmaceutical labs.
  • 4-way forklift access.
  • Easy to clean with pressure washers, steam or scrubbing.
  • ISPM 15 exempt for export shipping.
  • All-welded construction lasts 4 times longer than wood or plastic.
1 YEAR WARRANTY
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY (LBS.) SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
FLOOR FORK RACK 1 5 10+
H-4063 48 x 48" 30,000 5,000 5,000 54 lbs. $495 $485 $475  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5 1/4"
  • Fork Opening: 3 1/2"
MATERIAL:
  • 100% Aluminum
  • Waterproof
CAPACITY:
  • Rack (No Decking or Front to Back Rack Supports): 5,000 lbs
  • Capacity is based on evenly distributed loads.
FEATURES:
  • UV resistant
SPECIFICATIONS:
  • Not FDA compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:22 PM; USWEB11