Rackable Plastic Pallet - 48 x 48", Black

STRUCTURAL FOAM

Store products in racks with these reusable pallets. Durable, clean, sanitary.
  • Eliminates loose nails, splinters.
  • One-piece structural foam is easy to clean.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY (LBS.) SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
FLOOR FORK RACK 1 5 10+
H-4059 48 x 48" Black 20,000 3,200 1,600 50 lbs. $150 $145 $140  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5.9"
  • Fork Opening: 3.6"
  • Additional dimensions in the Instructions.
MATERIAL:
  • 100% Recycled plastic reinforced with 3 fiberglass rods.
TEMPERATURE:
  • Most stable at 0° - 120° F.
FEATURES:
  • 4-way access
  • Waterproof
CAPACITY:
  • Rack:
    • No Decking or Front to Back Rack Supports: 1,600 lbs
    • With Front to Back Rack Supports: 3,200 lbs
    • Decking Supported: 3,200 lbs
  • Capacity is based on evenly distributed loads.
RECYCLING:
  • Recyclable
  • Recycled Content: 100%
    • Post-consumer: 0%
SPECIFICATIONS:
  • Exempt from ISPM 15 for international shipments because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:06 PM; USWEB13