Bulk Container Dolly - 48 x 40"

Move bulk containers quickly and easily between work stations.
  • Frame with 2" lip prevents containers from shifting during transport.
  • Adds 6 3/4" to height of containers.
  • Heavy-duty, welded steel construction.
  • 5" phenolic casters: 4 lockable swivel.
  • Use with 48 x 40" Collapsible Bulk Containers.
MODEL
NO.
DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4055 48 x 40" 5" Phenolic 2,800 lbs. 87 $280  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 48 1/2 x 40 1/2 x 8 1/2"
  • Casters:
    • Overall Height: 6 1/2"
    • Slotted Bolt Hole Spacing: 2 5/8 x 3 5/8" to 3 x 3"
    • Bolt Hole Diameter: 3/8"
    • Plate: 4 x 4 1/2"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
THICKNESS:
  • 11 gauge powder coated steel
  • Caster Plate: 0.21"
TEMPERATURE:
  • Operating: -40° to 250° F
FEATURES:
  • Wheel Hardness: 90 (Shore D Scale)
REPLACEMENT CASTERS:
  • 5" Phenolic, Swivel with Brake: H-4057
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4057 Phenolic Caster for Bulk Container Dollies, 5 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:53:01 PM; USWEB14