Vornado® Desktop Heater

Keeps you toasty warm on the coldest days.
  • Perfect for desks, tabletops or under desk applications.
  • 3 settings: Fan only, 375 watts and 750 watts.
  • Shuts off automatically if it overheats or tips over.
  • 6' power cord.
ETL Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3995 5" 8 x 8 x 7" 120 1,559 3.125/6.25 375/750 3 $52 $50  ADD
FEATURES:
  • Heating Area: 128 sq ft
APPEARANCE:
  • Style may vary.
SPECIFICATIONS:
  • 3 Blades
  • 2-Prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:49:50 PM; USWEB14