Casters for ESD Work Stools

Casters fit all ESD Work Stools.
MODEL
NO.
DESCRIPTION CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./
SET
PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-3973 Polyurethane 550 2 x 1 3/4" 4 5 $85 $80  ADD
DIMENSIONS:
  • Overall: 2 x 1 3/4" (Diam x W)
  • Mount Height: 2 1/8"
  • Stem: 1 x 0.43" (L x Diam)
MATERIAL:
  • Hub & Frame: Nylon
FEATURES:
  • Stem Type: Friction Ring
  • Bearing Type: Plain
  • Dual wheel
  • All casters swivel.
CAPACITY:
  • 550 lbs per kit (110 lbs per caster)
SPECIFICATIONS:
  • Meets Greenguard Gold certification.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:53:48 PM; USWEB29