Nonmagnetic Melamine Mobile Dry Erase Board - 4 x 3'

Rolling two-sided mobile whiteboard lets you brainstorm in any meeting room.
  • Double the writing space with a simple flip of the dry erase board.
  • Aluminum frame and stand with full-length marker tray.
  • White melamine surface resists scratching.
  • Easy glide 2" nylon swivel casters, 2 locking.
  • Dry Erase Markers and Accessories sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x H
TOTAL
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3954 Nonmagnetic Melamine 4 x 3' 72" 45 $585 $565  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 53 1/4 x 72 1/8" (W x H)
  • Base Depth (Front to Back with Casters): 23 3/4"
  • Frame Width: 3/4" 
  • Writing Surface: 35 x 47"
MATERIAL:
  • Core: MDF (Medium Density Fiberboard)
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10792 Leg Braces for Mobile Dry Erase Boards
  • H-3955-MDSE Leg Assembly for Mobile Dry Erase Boards
  • H-4079 Hardware Kit for Mobile Dry Erase Boards
  • H-4089 Nylon Casters for Mobile Dry Erase Boards - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:54:41 AM; USWEB11