Cork Board with Aluminum Frame - 8 x 4'

Keep employees informed of bulletins and announcements.
  • Heavy-gauge frame with a contemporary, satin finish.
  • Mounting hardware included.
  • Push Pins available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3948 Aluminum Frame 8 x 4' 40 $280 $265  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 95 3/4 x 47 3/4" (W x H)
  • Cork Board Space: 93 5/8 x 46 1/16" (W x H)
  • Frame Width: 7/8"
THICKNESS:
  • Cork: .03"
  • Fiberboard: .32"
  • Total Board: .35"
FEATURES:
  • Can be hung vertically.
MOUNTING HARDWARE:
  • (6) No. 10 screws
  • (6) Wall anchors
  • (6) Washers
  • (4) "L" brackets
  • (4) Truss-head screws
  • (2) Hanging brackets
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-6015 Hardware Kit for Dry Erase Boards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:26:57 PM; USWEB13