Bishamon® Electric Lift Table - 48 x 36", 2,000 lb

Quick-lifting motor raises up to 2,000 lbs. in 23 seconds.
  • Repair or build equipment on large, steel platform.
  • Simple push-button hand controls.
  • Heavy-duty pump.
  • 115V electric motor.
  • 8' power cord.
  • Optional Safety Skirt available.
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
MOTOR
HP
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3935 48 x 36" 2,000 1/2" 38 1/2" 1/2 416 $4,850  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Must be removed from pallet with a crane, forklift or other suitable lifting device (not a pallet truck).
DIMENSIONS:
  • Platform (Thickness): 2.7" 
SIZE:
  • Will not fit through standard doorway (32" clearance).
FEATURES:
  • Lowering Speed:
    • 15 secs raised to lowered height (unloaded).
    • 7 secs raised to lowered height (fully loaded).
  • Motor: 1 phase, 60 Hz
SPECIFICATIONS:
  • Meets ANSI standards
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3934-RESVQ Reservoir for Bishamon® Electric Lift Table
  • H-3993 Hand Control for Bishamon® Electric Lift Tables
  • H-3994 Cord Set for Bishamon® Electric Lift Tables
  • H-5570 Power Unit Assembly for Bishamon® Electric Lift Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:25 PM; USWEB10