Pallet Rack Netting - 2,500 lb Capacity, 96 x 120"

Strong, nylon mesh with rope edge prevents items from falling off rack.
  • Keeps workers and products safe from injury and damage.
  • Attaches easily to uprights with included cable ties. No tools required.
MEETS NFPA AND OSHA STANDARDS
MODEL
NO.
FOR RACK
W x H
LOAD RATING
(LBS.)
SUGGESTED
USE
MESH
SIZE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3920 96 x 120" 2,500 Drums,
Paper Rolls
4 x 4" 6 $265 $255  ADD
DIMENSIONS:
  • Overall: 99 x 120"
THICKNESS:
  • Rope Edge: 5/16"
  • Netting: 4.1 mm
USAGE:
  • Cable Ties:
    • Per Net: 36
    • Replacements: S-11132 24" Black UV Nylon Cable Ties
SPECIFICATIONS:
  • Berry Amendment compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:27:01 PM; USWEB27