Additional Shelf for Heavy-Duty Steel Shelving - 48 x 18"

Additional shelf for Heavy-Duty Steel Shelving.
  • Add extra shelves to maximize storage space.
  • 16-gauge steel construction.
  • Tough, powder-coat finish.

    Heavy Duty Steel Shelving
MODEL
NO.
DIMENSIONS
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3912-ADD 48 x 18" 1 4,000 32 $114 $111  ADD
DIMENSIONS:
  • Shelf Height: 2 11/16"
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
  • H-6019 Hardware Pack for Heavy-Duty Steel Shelving
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 07:24:19 PM; USWEB7