Stock Picking Cart - 53 x 25 x 39"

Check off stock numbers as you move throughout the warehouse.
  • Built-in 23 x 11" writing stand.
  • All-welded 12-gauge steel construction.
  • 1 1/2" deep shelves are 25" apart.
  • 35" top shelf height.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3902 532539" 1,200 lbs. 2 98 $465 $455  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (Including Writing Tray): 52 1/8 x 25 x 38 3/4"
  • Shelf (Inside): 36 1/4 x 24 1/4"
THICKNESS:
  • Shelves: 12 gauge
  • Posts: 7 gauge
FEATURES:
  • Powder coated
CAPACITY:
  • Each Shelf: 600 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3351-SWVL Polyurethane Caster for Welded Stainless Steel Carts - Swivel, 5 x 1 1/4"
  • H-5540R Standard Polyurethane Caster - Rigid, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:37:29 PM; USWEB5