Single-Sided Gondola Starter Unit - 48 x 19 x 54", Platinum

Build custom-length store aisles for retail, grocery and hardware stores.

  • Simple – Purchase one starter unit and the desired number of add-on units to build each aisle. Built-in grooves to connect multiple units together.
  • Steel base with 1/4" thick pegboard panel.
  • Assembles in minutes. No tools required.
  • Shelves and Gondola Shelving Accessories sold separately.
Includes:
  • (2) Uprights
  • (1) Top Rail
  • (1) Bottom Rail
  • (1) Back Panel
  • (1) Center Rail
  • (1) Base Bracket
  • (1) Base Deck
  • (1) Closed Base Front

MODEL
NO.
DESCRIPTION STYLE SIZE
W x D x H
BASE
SHELF
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-3873 Starter Unit Single-Sided 481954" 16"
Deep
70 $415 $405 $395  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Overall (Actual): 50 x 19 x 54" (W x D x H)
COLOR:
  • Platinum color = Tan/Beige
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3910 Base Bracket for Gondola Shelving - 16"
  • H-3921PT Base Deck for Gondola Shelving - 48 x 16", Platinum
  • H-3922 Closed Base Front for Gondola Shelving - 48"
  • H-3923 Base Bracket End Trim for Gondola Shelving - 16"
  • H-3924PT Bottom Rail for Gondola Shelving - 48", Platinum
  • H-3925 Center Rail for Gondola Shelving - 48"
  • H-3926PT Top Rail for Gondola Shelving - 48", Platinum
  • H-3927PT Back Panel for Gondola Shelving - 48 x 48", Platinum
  • H-3928PT Upright for Gondola Shelving - 54", Platinum
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:57:13 AM; USWEB29