Economy Gondola Shelving - 48 x 14 x 54"

Effective, low-cost product displays for pharmacies, convenience and hardware stores.
  • Steel base with 1/4" thick MDF pegboard panel.
  • 9/32" diameter holes are 1" apart.
  • Assembles in minutes. No tools required.
  • Shelves and Gondola Shelving Accessories sold separately.
MODEL
NO.
STYLE SIZE
W x D x H
BASE SHELF WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-3869 Single–Sided 481454" 14" Deep 50 $286 $275 $264  ADD
DIMENSIONS:
  • Overall (With Base): 48 3/16 x 16 1/2 x 54 3/16" (W x D x H)
  • Pegboard (Usable): 46 1/8 x 45 5/8" (W x H)
  • Base (Bottom Shelf- Usable): 48 x 14" (W x D)
THICKNESS:
  • Uprights: 16 gauge
  • Base Sides: 18 gauge
  • Deck: 22 gauge
COMPATIBILITY:
  • Not Compatible with:
    • S-20248 Gondola Price Tag Holders
    • S-21802 Gondola Sign Holder
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 08:49:25 AM; USWEB5