Air Compressor - Vertical Tank, 30 Gallon

Quickly blow debris from workstations, inflate tires and operate air tools.
  • Heavy-duty. Twin cylinder, oil-lubricated cast iron pump.
  • Belt drive.
  • 15 amps.
  • 10" semi-pneumatic wheels for easy portability.
  • Use with Starter Kit and Air Hoses, sold separately.
MODEL
NO.
DESCRIPTION VOLTS CAPACITY CFM @
90 PSI
MAX.
PSI
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3862 Vertical Tank 120 30 Gal. 5.5 135 190 $1,070  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 28 x 28 x 29" (L x W x H)
  • Outlet (NPT): 1/4"
  • Cord (Length): 72"
FEATURES:
  • Single stage, one phase
USAGE:
  • Does not come with oil. 
  • Do not use standard motor oil.
    • Compatible with single viscosity SAE 30 ISO100 non-detergent compressor oil or 10W-30 synthetic motor oil.
  • Recommended to change oil every 200 hours of use.
  • Attaching Air Hose (Not included):
    • 3/8" Female plug adapter required.
    • Adapter included with H-3863 Accessory Kit.
  • If extension cord is used, must be 10 gauge and shorter than 15'.
SPECIFICATIONS:
  • 120/240 V
  • 60 Hz
  • 2.0 HP
  • 89 dB
  • 6.5 CFM @ 40 PSI
  • Start-up: 15 amps
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 02:03:12 AM; USWEB26