Cantilever Rack - Double Sided, 56 x 65 x 96"

Store steel bars, conduit, pipes and other long materials.
  • Easy loading and unloading. Arms adjust in 3" increments.
  • Locking pin secures arms for quick, tool-free adjustment.
  • Base can be used as extra storage.
MODEL
NO.
DIMENSIONS
W x D x H
ARM
LENGTH
NO. OF
ARMS
ARM CAP.
(LBS.)
CAPACITY/
UNIT (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3847 566596" 24" 16 650 15,000 485 $1,995 $1,940  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Width:
    • Column: 3 1/8"
    • Base (Assembled): 7 7/8"
    • Distance Between Arms: 45.83"
  • Base Depth (In Front of Column):
    • Column to Lip: 24 1/2"
    • Column to End of Base: 27 1/2"
  • Height:
    • Arm Lip: 1 1/4"
    • Base Lip: 3 1/4"
    • Base: 7 7/8"
    • Usable from Base to First Arm: 6 3/4"
  • Column Hole (Diameter): 15/16"
  • Pin (Diameter): 7/8"
MATERIAL:
  • 12 gauge steel
CAPACITY:
  • Arm capacity in the chart is per arm.
USAGE:
  • Not intended for outdoor use.
HARDWARE:
  • Assembly hardware located in separate box. One box of hardware is needed for each base and column.
  • Brace hardware is already put on braces.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:21 PM; USWEB13