Horizontal Paper Cutter - 18", Serrated Blade

Cut industrial rolls of paper smoothly and cleanly.
  • Versatile horizontal paper cutter can be used standing, mounted on walls or hanging under workspaces.
  • Serrated blade for cutting plastic film and foil.
  • Made in the USA.
  • Use with Kraft Paper Rolls or Polypropylene Rolls.

    Serrated Edge
MODEL
NO.
BLADE TYPE WIDTH FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-3833 Serrated 18" 12, 15, 18" 2078" 4 $58 $56 $54  ADD
DIMENSIONS:
  • Overall: 20 x 7 x 8" (W x D x H)
  • Wood Dowel: 3/4"
  • Distance between Mounting Holes: 17 1/4"
COMPATIBILITY:
  • Accommodates 9" roll diameter.
  • Works best with 1" core.
    • Uline Kraft Paper Rolls include 2 core plugs (S-3575CORE) to convert to 1" core.
  • Works with coated and adhesive papers.
  • Not compatible with Corrugated Wrap.
INCLUDES:
  • Rubber feet
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6613 Hardware Pack for Paper Cutters
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:22:11 PM; USWEB9