Honeywell Voyager 1202g 1D Cordless Barcode Scanner

Wireless convenience works well in warehouse and point-of-sale settings.
  • For light industrial or retail applications.
  • Wall or countertop mountable.
  • Includes base, battery and USB cable.
  • Bluetooth compatible.

    1D barcode
MODEL
NO.
TYPE CONNECTION
TYPE
READING
DISTANCE
TRAVEL
DISTANCE
FROM BASE
WARRANTY MANUFACTURER
NUMBER
USE TIME
BETWEEN
CHARGES
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3813 1D Cordless USB 10" 33' 3 YEAR Voyager 1202g Approx. 12 Hrs. $505  ADD
COMPATIBILITY:
  • Computer Interfaces:
    • USB
    • RS232
    • Keyboard Wedge
    • IBM 46xx (RS485)
  • Plugs into any Windows or Mac environment.
  • Does not read 2D barcodes.
  • For a list of Decode Capabilities, see the Specifications link.
FEATURES:
  • Scanner is just an input device. It sends information to a host device (i.e. computer, cash register, etc.)
  • Automatic interface detection & configuration.
  • Scanner must be connected to a printer through a computer.
  • No Software included with scanner.
PARTS:
  • Does not include a cradle adapter cable. Honeywell does not make one for this model.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:21:57 AM; USWEB29