Rolling Scaffold - 6'

Portable platforms set up quickly for painting, maintenance and electrical work.
  • Easy one-person assembly. No tools required.
  • Adjustable end frames help create a level work surface, even on stairs.
  • Platform height adjusts in 2" increments.
  • Includes 5" locking swivel casters and plywood deck.
  • Stack up to two units for 12' platform.
  • OSHA regulations require Guard Rail and Outriggers when stacking two scaffolds.
MODEL
NO.
HEIGHT LOAD
CAPACITY
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3797 6' 1,000 lbs. 74 x 30" 144 $495 $480  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Actual): 73 3/4 x 29 1/2 x 74 7/8" (L x W x H)
    • Stacking Two Units: 140" H
  • Usable Platform: 67 x 29" (W x D)
  • Max Reach (Assuming 5' 6" User Height on Tallest Platform Setting): 11' 6"
THICKNESS:
  • 12 gauge
USAGE:
  • Do not stack more than 2 units.
  • Do not move with people aboard.
  • Casters must be locked when in use.
  • Access platform by climbing end frame or use ANSI compliant ladder when scaffold is secure.
SPECIFICATIONS:
  • OSHA/ANSI compliant
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3798 Guard Rail Kit for 6' Rolling Scaffold
  • H-3799 Outrigger Kit for 6' Rolling Scaffold
PARTS:
  • H-3797-CAST Casters for Steel Rolling Scaffold - Swivel, 5 x 1 1/2"
  • H-3797-DECK Deck for Steel Rolling Scaffold - 67 x 29"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:25:07 PM; USWEB5