Slanted Wire Shelving - 48 x 18 x 63"

Easily access products or assemble kits in your warehouse.
  • Shelves adjust in 1" increments.
  • Assemble in minutes. No tools required.
  • Chrome finish resists rust and corrosion.
  • Optional 5" polyurethane swivel stem casters add 6" to height.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3793 481863" 5 400 72 $315 $305  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter   
  • Shelf (Usable): 44 1/4 x 14 1/4" (W x D)
  • Lip: 4 1/4 x 2" (H x D)
  • Shelf Angle: 31°
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without optional casters.  
    • Based on evenly distributed loads.
CONSTRUCTION:
  • Number of Slanted Shelves: 4
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • If installing optional casters do not insert leveling feet into posts.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-3814C Mobile Shelving Cover - 48 x 18 x 63", Clear
  • H-3814DLX Mobile Shelving Cover - 48 x 18 x 63", Deluxe
  • H-3814HDBL Mobile Shelving Cover - 48 x 18 x 63", Heavy Duty, Black
  • H-3814HDBLU Mobile Shelving Cover - 48 x 18 x 63", Heavy Duty, Blue
  • H-4561 Rigid/Swivel Casters for 18" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-3125-SHELF Shelves for Slanted Wire Shelving - 48 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:43:50 AM; USWEB12