Vornado® Shop Fan

Use in your garage, workshop or job site.
  • Moves air up to 100 feet.
  • Cushioned grab-and-go handle.
  • 9' power cord. 120 Volts.
  • 3 speeds. Head tilts 360°.
ETL Listed. OSHA Compliant.
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
AMPS HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3780 10" 161915" 0.8 1/8 360-685 14 $180 $170  ADD
SHIPS ASSEMBLED VIA UPS
FEATURES:
  • Fan head tilts vertically.
  • Enclosed motor
USAGE:
  • Not moisture or water resistant.
SPECIFICATIONS:
  • 85 W
  • IP54 rated
  • Decibel Rating:
    • Low: 48 dB
    • Medium: 56 dB
    • High: 58 dB
  • RPM (Revolutions Per Minute):
    • Low: 900
    • Medium: 1200
    • High: 1550
  • CFM (Cubic Feet per Minute):
    • Low: 360
    • Medium: 500
    • High: 685
  • Plug:
    • 5 amp fuse
    • 3-Prong
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:41:15 PM; USWEB6