Corrosive Cabinet - Steel, Self-Closing Doors, 30 Gallon

Protect your workplace from dangerous corrosives or acids.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Removable poly trays for cabinet top and sloped shelves.
  • Blue powder coat finish resists chemicals.
  • Double wall 18-gauge steel.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Doors automatically close if temperature reaches 165°F.
  • Self-Closing Cabinet - Required in certain states and municipalities.
MADE IN THE USA
10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3775S Steel 431844" 30 1 225 $1,380 $1,340  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 39.8 x 14.8 x 40.1" (W x D x H)
  • Shelf (Actual): 39 3/8 x 14" (W x D)
MATERIAL:
  • Shelf: Galvanized Steel
TEMPERATURE:
  • Fire Rating: 325° F for 10 minutes
FEATURES:
  • Includes 3 yellow plastic trays for lining shelves & sump.
  • Three-Point locking system. (2 keys included)
  • Acid safety label on door.
  • Shelves adjust in 3" increments.
CAPACITY:
  • Sump: 5.15 gallons
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
COMPLIANCE:
  • 38 states require self-closing cabinets.
    • Local ordinances override state guidelines.
    • There are municipalities within states that may have different regulations than the rest of the state.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
PARTS:
  • Poly trays not included when purchasing additional shelves.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4837 Dolly for 30 and 45 Gallon Flammable Storage Cabinets - Black
  • H-4837Y Dolly for 30 and 45 Gallon Flammable Storage Cabinets - Yellow
PARTS:
  • H-1563-ADD Additional Shelf for Standard Flammable Storage Cabinets - 30 and 45 Gallon
  • H-1565-LINK Fusible Links for Flammable Storage Cabinets with Self-Closing Door
  • H-2218S-HNDL Handle for Flammable Storage Cabinet
  • H-2219-KEYS Keys for Safety Storage Cabinets
  • H-3777 Poly Tray for Pesticide Cabinets - 38 1/2 x 14"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:11:40 PM; USWEB11