Battery Operated Lift Table - Standard, 40 x 20", 1,650 lb

MOBILE

Battery powered lift table can go anywhere at any time.
  • Raise loads up to 5x faster with the push of a button.
  • Hefty 1HP DC motor easily lifts heavy items.
  • 100 lifts per charge: 24-volt, 30 Ah maintenance-free battery system with built-in charger.
  • Polyurethane casters: 2 swivel with brakes, 2 rigid.
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3768 40 x 20" 1,650 16 3/4" 38 3/4" 6" 353 $2,735  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Platform (Actual): 39.4 x 20.1 x 2.2" (L x W x Thickness)
  • Overall Length: 53"
  • Handle Height: 37"
  • Casters (Width): 1.97"
MATERIAL:
  • Steel
FEATURES:
  • Lift Speed: 9 seconds from lowered to raised height.
USAGE:
  • Battery System:
    • Type: AGM (Absorbed Glass Mat) 
    • (4) 12-Volt, 15 Ah Batteries
    • Fully charge battery before use to avoid damaging cells.
    • Lifts per charge based on continuous use.
    • Charger plugs into standard 120 V outlets.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3960 Up/Down Switch for Battery Operated Lift Tables
  • H-3961 Voltage Indicator for Battery Operated Lift Tables
  • H-3965 Battery for Battery Operated Lift Tables
  • H-3966 Charger for Battery Operated Lift Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 09:14:35 AM; USWEB7