Single Measuring Wheel - 10"

Magnified 5-digit counter tracks in feet and inches.
  • Use on rough terrain, landscaping and construction sites. Kickstand attached.
  • Adjustable 25-37" handle.
MODEL
NO.
DESCRIPTION WHEEL
DIAMETER
COUNTER
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3757 Single Wheel 10" 10,000' $50 $47  ADD
DIMENSIONS:
  • Wheel Circumference: 31"
  • Collapsed (Length): 25 1/4"
MATERIAL:
  • Handle: Aluminum
  • Tread: Polyvinyl
FEATURES:
  • Collapsible twist and lock handle.
  • Counter runs on sealed ball bearings.
  • Push button reset.
  • Display:
    • First 4 digits are feet.
    • Last digit is inches.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:28 PM; USWEB10