Tote Dolly - Steel, 25 x 15 x 6"

Move up to 6 stacked totes at one time with ease.
  • 1" lip keeps totes secured.
  • Sturdy 13-gauge stands up to heavy use.
  • 4" polyurethane swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
FITS
TOTE
LOAD
CAPACITY (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3752 Steel 25156" S-9745 750 21 $90 $84  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Inside (Actual): 24 9/16 x 14 7/8"
  • Center Cut-Out: 13 9/16 x 5 7/8"
TEMPERATURE:
  • 24° - 176° F
COMPATIBILITY:
DescriptionModel #
Round Trip TotesS-9745
Clear Industrial TotesS-11866
Stack and Nest ContainersS-14603
Heavy-Duty Stack and Nest ContainersS-19473
Cross-Stack TubsS-19504
Clear Storage BoxesS-14600
Plastic Storage ContainersS-26387
S-26388
S-26389
S-26390
Plastic Shelf BinsS-19946
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3755 Polyurethane Caster for Tote Dollies - Swivel, 4 x 1 1/4"
  • H-6052 Polyurethane Caster for Steel Tote Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:59:19 AM; USWEB25