Instrument Cart - 42 x 25 x 34"

Cushion sensitive equipment during transport with shock-absorbing instrument carts.
  • Heavy-duty, welded steel frame.
  • Non-conductive, no-slip vinyl surfaces protect electronics.
  • Flat shelves are 20" apart.
  • 8" pneumatic casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3739 422534" 1,200 lbs. 2 116 $615 $595  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (Including Handle & Casters): 42 x 24 3/4 x 34 1/8"
  • Shelves: 36 3/8 x 24 3/8"
THICKNESS:
  • Posts: 7 gauge
  • Shelves: 12 gauge
USAGE:
  • Wheels should be inflated to 40 PSI.
SPECIFICATIONS:
  • Not anti-static
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3328BL-R Pneumatic Caster - Rigid, 8 x 2 1/2", Black
  • H-3328BL-S Pneumatic Caster - Swivel, 8 x 2 1/2", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:59:02 PM; USWEB12