Flammable Drum Storage Cabinet - Vertical, Manual Doors, 110 Gallon

Keep drums safe and secure. For gasoline and flammable liquids.
  • Holds 30 to 55-gallon drums. Adjustable shelf. Steel rollers for easy loading and unloading.
  • Double wall 18 gauge steel.
  • Meets NFPA, IFC and OSHA standards.
  • Self-Closing Cabinet - Required in certain states and municipalities.
MADE IN THE USA
10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3686M Vertical 593465" 110 1 622 $3,525 $3,450  ADD
OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III flammable liquids.

SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 55 1/2 x 30 3/4 x 61" (W x D x H)
  • Shelf: 55 1/4 x 14" (W x D)
  • Rollers:
    • 27" Between frame width
    • Spacing: 6"
    • Rollers reduce usable height by 4".
SIZE:
  • Will not fit through a standard doorway (32" clearance).
CAPACITY:
  • Shelf: 350 lbs
  • Sump: 14.98 gallons
USAGE:
  • Will rust if exposed to wet, humid or outdoor environments.
COMPLIANCE:
  • 38 states require self-closing cabinets.
    • Local ordinances override state guidelines.
    • There are municipalities within states that may have different regulations than the rest of the state.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
  • Not FM approved.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:17:48 PM; USWEB31