Plush Carpet Chair Mat - No Lip, 60 x 72", Clear

Roll your chair effortlessly throughout your busy day.
  • For deep pile carpets over 3/4" thick including padding.
  • Anti-skid surface and beveled edges. Vinyl construction. Ships flat - No "roll-up."
  • Cleated backing keeps mat firmly in place.

    Chair Mat Surface
MODEL
NO.
SIZE LIP SIZE
W x L
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-3680 60 x 72" Plush No Lip $242 $232 $223  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cleats (Length): 1/8" 
THICKNESS:
  • 1/5" (Not including cleats) 
CAPACITY:
  • 450 lbs
APPEARANCE:
  • Top has a slight texture, not completely smooth.
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Matte finish
CLEANING INSTRUCTIONS:
  • Clean only with hot soapy water.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:21:10 PM; USWEB10