Packing Table Electric Top Shelf - 60"

Customize your packing tables and workbenches.
  • Keep your power tools close at hand.
  • 12" height. 16-gauge steel.
  • 1 1/2" raised back lip prevents items from falling.
  • Includes 8 pre-wired outlets.
  • 100 lb. load capacity.
  • Stackable up to 2 high.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3659 Packing Table
Electric Top Shelf
60 x 10" 100 34 $235  ADD
SHIPS UNASSEMBLED VIA UPS
COMPATIBILITY:
  • Compatible with:
    • Industrial, Jumbo and Heavy Duty Packing Tables.
      • Not recommended for use with Stainless Steel Tops.
    • Pedestal Workbenches
DIMENSIONS:
  • Cord (Length): 7'
FEATURES:
  • Lighted On/Off switch
  • Reset button
CAPACITY:
  • 100 lbs per sq ft evenly distributed.
SPECIFICATIONS:
  • 3-Prong plug, 115 V
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:15:47 PM; USWEB7