Corrugated Rib Runner - 3 x 20'

Economical runner protects floors and prevents slipping.
  • Use in hallways, stocking corridors or entrances.
  • Durable vinyl sweeps clean.
  • Easily cuts to your desired size.
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-3652 3 x 20' 1/8" $125 $120 $115  ADD
TEMPERATURE:
  • Performance: -20° to 160° F
RECYCLING:
  • Recycled Content: 100%
USAGE:
  • Can be cut with a utility knife.
  • Not designed to be used outdoors in harsh weather conditions.
CLEANING INSTRUCTIONS:
  • Wash using a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
SPECIFICATIONS:
  • Not fire resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:56 PM; USWEB14