Vertical Paper Cutter - 27"

Cut industrial rolls of paper smoothly and cleanly.
MODEL
NO.
BLADE TYPE WIDTH FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-365 Straight Edge 27" 20, 24, 27" 141435" 11 $207 $201 $195  ADD
DIMENSIONS:
  • Overall (Without Optional Casters): 14 x 14 x 35" (L x W x H)
  • Metal Dowel: 3/4"
  • Casters add 3 1/2" to height of dispenser.
COMPATIBILITY:
  • Accommodates 13" roll diameter.
  • Works best with 1" core.
    • Uline Kraft Paper Rolls include 2 core plugs (S-3575CORE) to convert to 1" core.
  • Not compatible with Corrugated Wrap.
  • Adhesive paper requires a Serrated Paper Cutter.
INCLUDES:
  • Rubber feet
STYLE:
  • No blade on unit, paper is cut along a straight edge.
ASSEMBLY:
  • Comes partially assembled.
    • Feet need to be attached upon receipt.
SPECIFICATIONSMETRICIMPERIAL
WIDTH69 cm27"
FOR USE WITH ROLL WIDTHS50, 61, 69 cm20, 24, 27"
WEIGHT5 kg11 lbs.
PARTS:
  • H-249 Casters for Vertical and Multi Deck Paper Cutters
  • H-7455S Stem Polyurethane Caster - Swivel, 5 x 1 1/4"
  • H-7455SWB Stem Polyurethane Caster - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 03:01:16 AM; USWEB5