Casters for Big and Tall Office Chair

  • Replace worn or broken casters to keep chairs rolling smoothly.
  • Includes 5 casters.
  • Use with Big and Tall Office Chair.
MODEL
NO.
DESCRIPTION QTY./
SET
PRICE
PER SET
IN STOCK
SHIPS TODAY
H-3643-CAST Casters 5 $17  ADD
DIMENSIONS:
  • Overall: 1 1/2 x 2 1/8" (W x Diam)
  • Mount Height: 2.43"
  • Stem: 1 x 0.43" (L x Diam)
MATERIAL:
  • Hub & Frame: Nylon
FEATURES:
  • Stem Type: Friction ring
  • Bearing: Plain
  • Dual Wheel
  • All casters swivel.
CAPACITY:
  • 450 lbs per kit
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:55:04 PM; USWEB25