Leather Manager's Chair

Classic mid-back styling.
  • Soft bonded leather upholstery.
  • 3 1/2" thick seat with 3" back.
  • Standard tilt with adjustable tension.
  • Fixed armrests.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-3641 Leather 19 x 20" 275 17-21" 32 $130 $125  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 24 x 24 x 41 3/4" (W x D x H)
  • Back: 19 1/4 x 23" (W x H)
  • Armrest Height:
    • Lowest Seat Height: 24 3/4"
    • Highest Seat Height: 28 3/4"
  • Base (Diameter): 25"
  • Casters: 2 x 1 7/8" (Diam x W)
MATERIAL:
  • Armrests: Unpadded polypropylene
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Standard tilt
    • Tilt tension
  • Class 3 gas lift
CLEANING INSTRUCTIONS:
  • Upholstery:
    • Everyday Cleaning:
      • Vacuum to remove loose dirt.
      • Mild soap and water can be used to remove water-soluble stains.
    • Deep Cleaning: Use 50% solution of isopropyl alcohol and water.
  • Armrests:
    • Everyday Cleaning: Wipe down with moistened sponge/cloth.
    • Deep Cleaning: Use gentle household cleaner or mild soap.
      • Abrasive chemicals such as Clorox® not recommended.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4832 Glides for Stools and Office Chairs
PARTS:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:09:50 PM; USWEB31